Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap Bottoming, 2 Flutes

  • Mfr # 0135501

  • Zoro # G9273993


product price: $40.59
/ea

Key Features

Overall Length
1-13/16"
Tap Style
Spiral Flute
Shank Dia.
0.141"
Tap Chamfer
Bottoming
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0135501
Zoro #
G9273993
UPC #
-
Country of Origin
Brazil

Dimensions

Overall Length
1-13/16"
Shank Dia.
0.141"
Tap Dimension Type
Inch
Tap Size
#3
Thread Length
1/2"
Tap Thread Size
#3-48
Square Size
0.1100 in
Thread Size
#3-48
Drill Bit Size
0.0774 in, 0.0787 in, 0.0801 in, 0.0814 in, 0.0828 in
Shank Length
1 1/4 in
75% Thread Drill Size
2.00
Size
#3
Pitch Diameter Limit
H2

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Bottoming
Tap Material
High Speed Steel
Number of Flutes
2
Tap Finish
Oxide
Standards
ANSI
Tap Grouping
Tap
Tap Thread Type
UNC
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Series
303
Helix Angle
45 Degrees
Extended Neck
Yes
Tap Shank Standard
ANSI
Thread Limit
H2
Primary Material Application ISO Code
M, P1
Primary Material Application
Stainless Steel, Steel
Threads per Inch
48
Shank Type - Machining
Straight
Thread Standard
UNC
Coolant Fed
Non-Coolant Through
Measurement System
Pipe
List Number
303
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size #3-48, UNC, Overall Length 1 13/16 in, Vanadium High Speed Steel, Black Oxide, Thread Length 1/2 in, 75 Percent Thread Drill Size 2.00, Thread Limit H2, Class of Fit 2B-3B, Thread Direction Right Hand, Number of Flutes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.