Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Bottoming 2 Flutes

  • Mfr # 0142008

  • Zoro # G9272794


product price: $37.49
/ea

Key Features

Overall Length
2"
Tap Style
Spiral Flute
Shank Dia.
0.141"
Tap Chamfer
Bottoming
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0142008
Zoro #
G9272794
UPC #
-
Country of Origin
Brazil

Dimensions

Overall Length
2"
Shank Dia.
0.141"
Tap Dimension Type
Inch
Tap Size
#6
Thread Length
11/16"
Tap Thread Size
#6-32
Square Size
0.1100 in
Drill Bit Size
0.1055 in, 0.1076 in, 0.1096 in, 0.1116 in, 0.1136 in
Thread Size
#6-32
Shank Length
1 5/16 in
75% Thread Drill Size
#36
Size
#6
Pitch Diameter Limit
H4

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Bottoming
Tap Material
Powdered Metal
Number of Flutes
2
Tap Thread Type
UNC
Tap Finish
TiCN
Thread Direction
Right Hand
Standards
ANSI
Tap Grouping
Tap
Series
313
Cutting Direction - Machining
Right Hand
Secondary Material Application ISO Code
H, M, P, S
Measurement System
Pipe
Tap Shank Standard
ANSI
Primary Material Application ISO Code
H, M, P3
Helix Angle
15 Degrees
Threads per Inch
32
Shank Type - Machining
Straight
Extended Neck
Yes
Thread Limit
H4
Secondary Material Application
Hardened Steel, Nickel, Stainless Steel, Steel, Titanium
Coolant Fed
Non-Coolant Through
Primary Material Application
Hardened Steel, Stainless Steel, Steel
Thread Standard
UNC
List Number
313
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size #6-32, UNC, Overall Length 2 in, Powdered Metal, V, Thread Length 1/4 in, 75 Percent Thread Drill Size #36, Thread Limit H4, Class of Fit 2B-3B, Thread Direction Right Hand, Number of Flutes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.