Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap Bottoming, 2 Flutes

  • Mfr # 2986405

  • Zoro # G9280153


product price: $18.49
/ea

Key Features

Overall Length
1-7/8"
Tap Style
Spiral Flute
Shank Dia.
0.141"
Tap Chamfer
Bottoming
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2986405
Zoro #
G9280153
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Length
1-7/8"
Shank Dia.
0.141"
Tap Dimension Type
Inch
Tap Size
#4
Thread Length
9/16"
Tap Thread Size
#4-48
Drill Bit Size
0.0904 in, 0.0917 in, 0.0931 in, 0.0944 in, 0.0958 in
Thread Size
#4-48
65% Thread Drill Size
3/32 in
Square Size
0.1100 in
75% Thread Drill Size
2.32
55% Thread Drill Size
2.45 mm
Shank Length
1 5/16 in
Size
#4
Pitch Diameter Limit
Not Rated

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Bottoming
Tap Material
High Speed Steel
Number of Flutes
2
Tap Grouping
Tap
Tap Thread Type
UNF
Thread Direction
Right Hand
Tap Finish
TiN
Cutting Direction - Machining
Right Hand
Series
297
Class of Fit
2B
Helix Angle
50 Degrees
Measurement System
Pipe
Thread Standard
UNF
Threads per Inch
48
Coolant Fed
Non-Coolant Through
Material Grade - Machining
297
Primary Material Application
Steel
Secondary Material Application ISO Code
N
Shank Type - Machining
Straight
Primary Material Application ISO Code
P1, P2
Secondary Material Application
Aluminum, Brass, Bronze, Copper
Extended Neck
Yes
Thread Limit
Not Rated
Number of Pieces
1
List Number
7072

Description

Spiral Flute Tap, Thread Size #4-48, UNF, Overall Length 1 7/8 in, High Speed Steel, TiN, Thread Length 19/64 in, 75 Percent Thread Drill Size 2.32, Thread Limit Not Applicable, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.