Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap Bottoming, 2 Flutes

  • Mfr # 30200108

  • Zoro # G9304915


product price: $61.59
/ea

Key Features

Overall Length
1-15/16"
Tap Style
Spiral Flute
Shank Dia.
0.141"
Tap Chamfer
Bottoming
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30200108
Zoro #
G9304915
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Length
1-15/16"
Shank Dia.
0.141"
Tap Dimension Type
Inch
Tap Size
#3
Thread Length
5/8"
Pitch Diameter Limit
H2
Tap Thread Size
#3-48
Shank Length
1 5/16 in
75% Thread Drill Size
2.00 mm
Square Size
0.1100 in
65% Thread Drill Size
#46
Thread Size
#3-48
55% Thread Drill Size
2.12 mm

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Bottoming
Tap Material
High Speed Steel
Number of Flutes
2
List Number
302
Thread Direction
Right Hand
Number of Pieces
1
Tap Thread Type
UNC
Tap Finish
TiCN
Tap Grouping
STI Tap
Cutting Direction - Machining
Right Hand
Series
302
Threads per Inch
48
Material Grade - Machining
302
Extended Neck
Yes
Interrupted Thread
No
Primary Material Application
Stainless Steel, Steel
Coolant Fed
Non-Coolant Through
Measurement System
Pipe
Shank Type - Machining
Straight
Thread Limit
H2
Features
High Performance
Primary Material Application ISO Code
M, P
Thread Standard
UNC
Helix Angle
45 Degrees

Description

Screw Thread Insert STI Tap, Thread Size #3-48, UNC, Overall Length 1 15/16 in, Vanadium High Speed Steel, V, Right Hand, Thread Length 0.209 in, Tap Chamfer Bottoming, Thread Limit H2, Class of Fit 2B-3B, Number of Flutes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.