Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Bottoming, 3

  • Mfr # 0138001

  • Zoro # G5570975


product price: $35.99
/ea

Key Features

Overall Length
2-15/16"
Tap Style
Spiral Flute
Shank Dia.
0.381"
Tap Chamfer
Bottoming
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0138001
Zoro #
G5570975
UPC #
-
Country of Origin
Brazil

Dimensions

Overall Length
2-15/16"
Shank Dia.
0.381"
Tap Dimension Type
Inch
Tap Size
3/8"
Thread Length
1-1/4"
Tap Thread Size
3/8"-16
Thread Size
3/8"-16
Drill Bit Size
0.3101 in, 0.3141 in, 0.3182 in, 0.3222 in, 0.3263 in
Square Size
0.2860 in
Shank Length
1 21/32 in
75% Thread Drill Size
0.3125
Size
3/8
Pitch Diameter Limit
H5

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Bottoming
Tap Material
High Speed Steel
Number of Flutes
3
Tap Finish
Oxide
Tap Thread Type
UNC
Standards
ANSI
Thread Direction
Right Hand
Tap Grouping
Tap
Series
303
Cutting Direction - Machining
Right Hand
Primary Material Application
Stainless Steel, Steel
Threads per Inch
16
Measurement System
Fractional Inch
Helix Angle
45 Degrees
Tap Shank Standard
ANSI
Extended Neck
Yes
Shank Type - Machining
Straight
Coolant Fed
Non-Coolant Through
Thread Limit
H5
Thread Standard
UNC
Primary Material Application ISO Code
M, P1
List Number
303
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size 3/8 In.-16, UNC, Overall Length 2 15/16 in, Vanadium High Speed Steel, Black Oxide, Thread Length 1/2 in, 75 Percent Thread Drill Size 0.3125, Thread Limit H5, Class of Fit 2B-3B, Thread Direction Right Hand, Number of Flutes 3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.