Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Bottoming, 3

  • Mfr # 0144201

  • Zoro # G9275682


product price: $58.99
/ea

Key Features

Shank Dia.
0.255"
Tap Style
Spiral Flute
Tap Chamfer
Bottoming
Tap Dimension Type
Inch
Tap Material
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0144201
Zoro #
G9275682
UPC #
-
Country of Origin
Brazil

Dimensions

Shank Dia.
0.255"
Tap Dimension Type
Inch
Tap Size
1/4"
Overall Length
6"
Thread Length
1-1/2"
Tap Thread Size
1/4"-28
Pitch Diameter Limit
H3
75% Thread Drill Size
5.45 mm
Tap Length Standard
ANSI
Shank Length
4 1/2 in
Thread Size
1/4"-28
Square Size
0.1910 in
65% Thread Drill Size
7/32 in
55% Thread Drill Size
5.70 mm
Size
1/4"

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Bottoming
Tap Material
High Speed Steel
Thread Direction
Right Hand
Number of Flutes
3
List Number
398
Tap Grouping
Tap
Standards
ANSI
Tap Thread Type
UNF
Tap Finish
Oxide
Number of Pieces
1
Cutting Direction - Machining
Right Hand
Series
398
Primary Material Application ISO Code
M, P
Coolant Fed
Non-Coolant Through
Material Grade - Machining
398
Primary Material Application
Stainless Steel, Steel
Extended Neck
Yes
Thread Standard
UNF
Thread Limit
H3
Tap Shank Standard
ANSI
Threads per Inch
28
Measurement System
Fractional Inch
Tap Type
Spiral Flute
Extended Shank
Yes
Helix Angle
30 Degrees

Description

Extension Tap, Thread Size 1/4 In.-28, UNF, Overall Length 6 in, Vanadium High Speed Steel, Black Oxide, Right Hand, 28

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.