Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Bottoming, 3

  • Mfr # 0145101

  • Zoro # G9304136


product price: $35.79
/ea

Key Features

Overall Length
2-1/8"
Tap Style
Spiral Flute
Shank Dia.
0.168"
Tap Chamfer
Bottoming
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
0145101
Zoro #
G9304136
UPC #
-
Country of Origin
Brazil

Dimensions

Overall Length
2-1/8"
Shank Dia.
0.168"
Tap Dimension Type
Inch
Tap Size
#6
Thread Length
3/4"
Tap Thread Size
#6-40
Pitch Diameter Limit
H2
65% Thread Drill Size
#32
Square Size
0.1310 in
55% Thread Drill Size
#31
Thread Size
#6-40
Shank Length
1 3/8 in
75% Thread Drill Size
#33

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Bottoming
Tap Material
High Speed Steel
Number of Flutes
3
List Number
302
Tap Grouping
STI Tap
Thread Direction
Right Hand
Tap Thread Type
UNF
Tap Finish
Oxide
Number of Pieces
1
Series
302
Cutting Direction - Machining
Right Hand
Primary Material Application ISO Code
M, P
Coolant Fed
Non-Coolant Through
Extended Neck
Yes
Primary Material Application
Stainless Steel, Steel
Thread Limit
H2
Measurement System
Pipe
Threads per Inch
40
Thread Standard
UNF
Material Grade - Machining
302
Shank Type - Machining
Straight
Helix Angle
45 Degrees

Description

Screw Thread Insert STI Tap, Thread Size #6-40, UNF, Overall Length 2 1/8 in, Vanadium High Speed Steel, Black Oxide, Right Hand, Thread Length 0.313 in, Tap Chamfer Bottoming, Thread Limit H2, Class of Fit 2B-3B, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.