Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Bottoming, 3

  • Mfr # 0147401

  • Zoro # G9304592


product price: $84.79
/ea
Free Shipping & Returns

Key Features

Overall Length
3-3/8"
Tap Style
Spiral Flute
Shank Dia.
0.367"
Tap Chamfer
Bottoming
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
0147401
Zoro #
G9304592
UPC #
-
Country of Origin
Brazil

Dimensions

Overall Length
3-3/8"
Shank Dia.
0.367"
Tap Dimension Type
Inch
Tap Size
7/16"
Thread Length
1-21/32"
Tap Thread Size
7/16"-20
Pitch Diameter Limit
H3
55% Thread Drill Size
10.20 mm
Thread Size
7/16"-20
Shank Length
1 7/16 in
65% Thread Drill Size
10.00 mm
75% Thread Drill Size
9.95 mm
Square Size
0.2750 in

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Bottoming
Tap Material
High Speed Steel
Number of Flutes
3
Thread Direction
Right Hand
Tap Finish
Oxide
Tap Grouping
STI Tap
Tap Thread Type
UNF
List Number
302
Number of Pieces
1
Series
302
Cutting Direction - Machining
Right Hand
Coolant Fed
Non-Coolant Through
Extended Neck
Yes
Material Grade - Machining
302
Primary Material Application ISO Code
M, P
Primary Material Application
Stainless Steel, Steel
Threads per Inch
20
Shank Type - Machining
Straight
Thread Standard
UNF
Measurement System
Fractional Inch
Thread Limit
H3
Helix Angle
45 Degrees

Description

Screw Thread Insert STI Tap, Thread Size 7/16 In.-20, UNF, Overall Length 3 3/8 in, Vanadium High Speed Steel, Black Oxide, Right Hand, Thread Length 0.713 in, Tap Chamfer Bottoming, Thread Limit H3, Class of Fit 2B-3B, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.