Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Bottoming, 3

  • Mfr # 1311300808

  • Zoro # G9241775


product price: $82.19
/ea
Free Shipping & Returns

Key Features

Overall Length
100.00mm
Tap Style
Spiral Flute
Shank Dia.
7.20mm
Tap Chamfer
Bottoming
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1311300808
Zoro #
G9241775
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
100.00mm
Shank Dia.
7.20mm
Tap Dimension Type
Metric
Tap Size
M10
Thread Length
32.00mm
Tap Thread Size
M10-1.50
55% Thread Drill Size
8.90 mm
Tap Length Standard
DIN
Drill Bit Size
8.44mm, 8.54mm, 8.64mm, 8.73mm, 8.83mm
75% Thread Drill Size
8.50
Shank Length
61.00 mm
Square Size
7.26mm
Thread Size
M10x1.5
65% Thread Drill Size
11/32 in
Size
M10
Pitch Diameter Limit
Not Rated

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Bottoming
Tap Material
High Speed Steel
Number of Flutes
3
Thread Direction
Right Hand
Tap Finish
TiCN
Tap Grouping
Tap
Tap Thread Type
Metric
Standards
DIN
Series
13113
Cutting Direction - Machining
Right Hand
Tap Shank Standard
DIN
Primary Material Application ISO Code
P
Coolant Fed
Coolant Through
Thread Standard
Metric Coarse
Primary Material Application
Steel
Secondary Material Application ISO Code
H, K, N, P
Secondary Material Application
All Materials
Shank Type - Machining
Straight
Measurement System
Metric
Features
High Performance Spiral Flute Taps for Alloy Steels
Extended Neck
Yes
Thread Pitch
1.50mm
Material Grade - Machining
13113
Thread Limit
6H
Helix Angle
15 Degrees
Number of Pieces
1
List Number
13113

Description

Spiral Flute Tap, Thread Size M10x1.5, Metric, Overall Length 100 mm, Vanadium High Speed Steel, V, Thread Length 12 mm, 75 Percent Thread Drill Size 8.50, Thread Limit Not Applicable, Class of Fit 6H, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.