Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Bottoming, 3

  • Mfr # 1316110201

  • Zoro # G3733843


product price: $48.19
/ea

Key Features

Overall Length
53.00mm
Tap Style
Spiral Flute
Shank Dia.
4.10mm
Tap Chamfer
Bottoming
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1316110201
Zoro #
G3733843
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
53.00mm
Shank Dia.
4.10mm
Tap Dimension Type
Metric
Tap Size
M4
Thread Length
19.00mm
Tap Thread Size
M4-0.70
Square Size
3.33mm
65% Thread Drill Size
3.40 mm
Thread Size
M4x0.7
75% Thread Drill Size
3.30
55% Thread Drill Size
3.50 mm
Drill Bit Size
3.27mm, 3.32mm, 3.36mm, 3.41mm, 3.45mm
Shank Length
28.00 mm
Size
M4
Pitch Diameter Limit
D6

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Bottoming
Tap Material
Powdered Metal
Number of Flutes
3
Standards
ANSI
Thread Direction
Right Hand
Tap Grouping
Tap
Tap Thread Type
Metric Coarse
Tap Finish
TiCN
Cutting Direction - Machining
Right Hand
Series
345NI
Measurement System
Metric
Helix Angle
10 Degrees
Thread Pitch
0.70mm
Material Grade - Machining
345NI
Thread Limit
D4
Secondary Material Application ISO Code
H, M, S3
Extended Neck
Yes
Secondary Material Application
Hardened Steel, Nickel, Stainless Steel, Titanium
Coolant Fed
Non-Coolant Through
Thread Standard
Metric Coarse
Primary Material Application ISO Code
S
Features
For Through Hole Applications, Increased Hardness, Lubricity, Provides Greater Reach Capability, Wear resistance
Tap Shank Standard
DIN
Shank Type - Machining
Straight
Primary Material Application
Nickel, Titanium
Number of Pieces
1
List Number
345NI

Description

Spiral Flute Tap, Thread Size M4x0.7, Metric, Overall Length 54 mm, Powdered Metal, Black Oxide, Thread Length 19 mm, 75 Percent Thread Drill Size 3.30, Thread Limit D4, Thread Direction Right Hand, Number of Flutes 3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.