Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Bottoming, 3

  • Mfr # 1316110401

  • Zoro # G3694223


product price: $55.89
/ea

Key Features

Overall Length
64.00mm
Tap Style
Spiral Flute
Shank Dia.
6.50mm
Tap Chamfer
Bottoming
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1316110401
Zoro #
G3694223
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
64.00mm
Shank Dia.
6.50mm
Tap Dimension Type
Metric
Tap Size
M6
Thread Length
25.00mm
Tap Thread Size
M6-1.00
55% Thread Drill Size
5.25 mm
Shank Length
29.00 mm
75% Thread Drill Size
5.00
65% Thread Drill Size
13/64 in
Drill Bit Size
4.96mm, 5.03mm, 5.09mm, 5.16mm, 5.22mm
Thread Size
M6x1
Square Size
4.85mm
Size
M6
Pitch Diameter Limit
D8

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Bottoming
Tap Material
Powdered Metal
Number of Flutes
3
Tap Finish
TiCN
Thread Direction
Right Hand
Tap Thread Type
Metric Coarse
Standards
ANSI
Tap Grouping
Tap
Series
345NI
Cutting Direction - Machining
Right Hand
Thread Limit
D5
Features
For Through Hole Applications, Increased Hardness, Lubricity, Provides Greater Reach Capability, Wear resistance
Primary Material Application ISO Code
S
Extended Neck
Yes
Secondary Material Application ISO Code
H, M, S3
Thread Pitch
1.00mm
Measurement System
Metric
Shank Type - Machining
Straight
Helix Angle
10 Degrees
Primary Material Application
Nickel, Titanium
Coolant Fed
Non-Coolant Through
Tap Shank Standard
DIN
Material Grade - Machining
345NI
Thread Standard
Metric Coarse
Secondary Material Application
Hardened Steel, Nickel, Stainless Steel, Titanium
Number of Pieces
1
List Number
345NI

Description

Spiral Flute Tap, Thread Size M6x1, Metric, Overall Length 63 mm, Powdered Metal, Black Oxide, Thread Length 25 mm, 75 Percent Thread Drill Size 5.00, Thread Limit D5, Thread Direction Right Hand, Number of Flutes 3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.