Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Bottoming, 3

  • Mfr # 1316110601

  • Zoro # G3617722


product price: $87.89
/ea
Free Shipping & Returns

Key Features

Overall Length
74.00mm
Tap Style
Spiral Flute
Shank Dia.
9.70mm
Tap Chamfer
Bottoming
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1316110601
Zoro #
G3617722
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
74.00mm
Shank Dia.
9.70mm
Tap Dimension Type
Metric
Tap Size
M10
Thread Length
32.00mm
Tap Thread Size
M10-1.25
55% Thread Drill Size
9.10 mm
Thread Size
M10x1.25
Drill Bit Size
8.70mm, 8.78mm, 8.86mm, 8.94mm, 9.03mm
Shank Length
42.00 mm
75% Thread Drill Size
0.3438
Square Size
7.26mm
65% Thread Drill Size
8.90 mm
Size
M10
Pitch Diameter Limit
D10

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Bottoming
Tap Material
Powdered Metal
Number of Flutes
3
Tap Finish
TiCN
Tap Grouping
Tap
Standards
ANSI
Tap Thread Type
Metric Fine
Thread Direction
Right Hand
Series
345NI
Cutting Direction - Machining
Right Hand
Thread Limit
D5
Shank Type - Machining
Straight
Secondary Material Application
Hardened Steel, Nickel, Stainless Steel, Titanium
Thread Standard
Metric Fine
Helix Angle
10 Degrees
Material Grade - Machining
345NI
Measurement System
Metric
Features
For Through Hole Applications, Increased Hardness, Lubricity, Provides Greater Reach Capability, Wear resistance
Secondary Material Application ISO Code
H, M, S3
Tap Shank Standard
DIN
Primary Material Application ISO Code
S
Coolant Fed
Non-Coolant Through
Primary Material Application
Nickel, Titanium
Extended Neck
Yes
Thread Pitch
1.25mm
Number of Pieces
1
List Number
345NI

Description

Spiral Flute Tap, Thread Size M10x1.25, Metric, Overall Length 74 mm, Powdered Metal, Black Oxide, Thread Length 12 mm, 75 Percent Thread Drill Size 0.3438, Thread Limit D5, Thread Direction Right Hand, Number of Flutes 3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.