Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Bottoming, 3

  • Mfr # 1412908

  • Zoro # G9280372


product price: $16.89
/ea

Key Features

Overall Length
2-1/8"
Tap Style
Spiral Flute
Shank Dia.
0.168"
Tap Chamfer
Bottoming
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1412908
Zoro #
G9280372
UPC #
-
Country of Origin
Brazil

Dimensions

Overall Length
2-1/8"
Shank Dia.
0.168"
Tap Dimension Type
Inch
Tap Size
#8
Thread Length
3/4"
Tap Thread Size
#8-32
75% Thread Drill Size
3.40
Square Size
0.1310 in
Thread Size
#8-32
55% Thread Drill Size
3.60 mm
65% Thread Drill Size
3.50 mm
Shank Length
1 11/32 in
Drill Bit Size
0.1315 in, 0.1336 in, 0.1356 in, 0.1376 in, 0.1396 in
Size
#8
Pitch Diameter Limit
H3

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Bottoming
Tap Material
High Speed Steel
Number of Flutes
3
Tap Finish
TiCN
Thread Direction
Right Hand
Standards
ANSI
Tap Thread Type
UNC
Tap Grouping
Tap
Cutting Direction - Machining
Right Hand
Series
107
Secondary Material Application
Aluminum, Cast Iron, Steel
Coolant Fed
Non-Coolant Through
Material Grade - Machining
107
Shank Type - Machining
Straight
Thread Limit
H3
Threads per Inch
32
Features
Bright, Efficient Chip Evacuation, Increased Wear Resistance, Spiral Flute, Steam Oxide Surface Treatment
Measurement System
Pipe
Helix Angle
50 Degrees
Primary Material Application
All Materials
Tap Shank Standard
ANSI
Thread Standard
UNC
Extended Neck
Yes
Primary Material Application ISO Code
H, K, M, N, O, P, S
Secondary Material Application ISO Code
K, N, P
Number of Pieces
1
List Number
107

Description

Spiral Flute Tap, Thread Size #8-32, UNC, Overall Length 2 1/8 in, High Speed Steel, TiCN, Thread Length 13/32 in, 75 Percent Thread Drill Size 3.40, Thread Limit H3, Class of Fit 2B-3B, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.