Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Bottoming, 3

  • Mfr # 1430908

  • Zoro # G9280607


product price: $29.19
/ea

Key Features

Overall Length
2-15/16"
Tap Style
Spiral Flute
Shank Dia.
0.381"
Tap Chamfer
Bottoming
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1430908
Zoro #
G9280607
UPC #
-
Country of Origin
Brazil

Dimensions

Overall Length
2-15/16"
Shank Dia.
0.381"
Tap Dimension Type
Inch
Tap Size
3/8"
Thread Length
1-1/4"
Tap Thread Size
3/8"-16
65% Thread Drill Size
P
Square Size
0.2850 in
55% Thread Drill Size
8.40 mm
Thread Size
3/8"-16
Drill Bit Size
0.3101 in, 0.3141 in, 0.3182 in, 0.3222 in, 0.3263 in
Shank Length
1 21/32 in
75% Thread Drill Size
0.3125
Size
3/8
Pitch Diameter Limit
H3

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Bottoming
Tap Material
High Speed Steel
Number of Flutes
3
Thread Direction
Right Hand
Tap Grouping
Tap
Standards
ANSI
Tap Finish
TiCN
Tap Thread Type
UNC
Cutting Direction - Machining
Right Hand
Series
107
Extended Neck
Yes
Features
Bright, Efficient Chip Evacuation, Increased Wear Resistance, Spiral Flute, Steam Oxide Surface Treatment
Thread Limit
H3
Thread Standard
UNC
Primary Material Application
All Materials
Secondary Material Application ISO Code
K, N, P
Threads per Inch
16
Tap Shank Standard
ANSI
Helix Angle
50 Degrees
Material Grade - Machining
107
Measurement System
Fractional Inch
Primary Material Application ISO Code
H, K, M, N, O, P, S
Secondary Material Application
Aluminum, Cast Iron, Steel
Coolant Fed
Non-Coolant Through
Shank Type - Machining
Straight
Number of Pieces
1
List Number
107

Description

Spiral Flute Tap, Thread Size 3/8 In.-16, UNC, Overall Length 2 15/16 in, High Speed Steel, TiCN, Thread Length 49/64 in, 75 Percent Thread Drill Size 0.3125, Thread Limit H3, Class of Fit 2B-3B, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.