Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Bottoming, 3

  • Mfr # 1432108

  • Zoro # G9280731


product price: $43.39
/ea

Key Features

Overall Length
3-3/8"
Tap Style
Spiral Flute
Shank Dia.
0.367"
Tap Chamfer
Bottoming
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1432108
Zoro #
G9280731
UPC #
-
Country of Origin
Brazil

Dimensions

Overall Length
3-3/8"
Shank Dia.
0.367"
Tap Dimension Type
Inch
Tap Size
1/2"
Thread Length
1-21/32"
Tap Thread Size
1/2"-13
Thread Size
1/2"-13
75% Thread Drill Size
0.4219
Shank Length
1 7/16 in
Square Size
0.2740 in
55% Thread Drill Size
11.30 mm
Drill Bit Size
0.4201 in, 0.4251 in, 0.4301 in, 0.4351 in, 0.4400 in
65% Thread Drill Size
11.00 mm
Size
1/2
Pitch Diameter Limit
H3

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Bottoming
Tap Material
High Speed Steel
Number of Flutes
3
Standards
ANSI
Tap Grouping
Tap
Thread Direction
Right Hand
Tap Thread Type
UNC
Tap Finish
TiCN
Cutting Direction - Machining
Right Hand
Series
107
Measurement System
Fractional Inch
Shank Type - Machining
Straight
Helix Angle
50 Degrees
Coolant Fed
Non-Coolant Through
Thread Standard
UNC
Secondary Material Application
Aluminum, Cast Iron, Steel
Material Grade - Machining
107
Features
Efficient Chip Evacuation, For Blind Hole Applications, Increased Wear Resistance, Spiral Flute Taps for Ferrous and Non-Ferrous Materials
Primary Material Application ISO Code
H, K, M, N, O, P, S
Secondary Material Application ISO Code
K, N, P
Extended Neck
Yes
Thread Limit
H3
Primary Material Application
All Materials
Tap Shank Standard
ANSI
Threads per Inch
13
List Number
107
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size 1/2 In.-13, UNC, Overall Length 3 3/8 in, High Speed Steel, TiCN, Thread Length 61/64 in, 75 Percent Thread Drill Size 0.4219, Thread Limit H3, Class of Fit 2B-3B, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.