Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Bottoming, 3

  • Mfr # 1755901

  • Zoro # G9275542


product price: $36.89
/ea

Key Features

Overall Length
64.00mm
Tap Style
Spiral Flute
Shank Dia.
6.50mm
Tap Chamfer
Bottoming
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1755901
Zoro #
G9275542
UPC #
-
Country of Origin
Brazil

Dimensions

Overall Length
64.00mm
Shank Dia.
6.50mm
Tap Dimension Type
Metric
Tap Size
M6
Thread Length
25.00mm
Tap Thread Size
M6-1.00
65% Thread Drill Size
13/64 in
Drill Bit Size
4.96mm, 5.03mm, 5.09mm, 5.16mm, 5.22mm
55% Thread Drill Size
5.25 mm
75% Thread Drill Size
5.00
Thread Size
M6x1
Shank Length
38.00 mm
Square Size
4.85mm
Size
M6
Pitch Diameter Limit
D5

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Bottoming
Tap Material
High Speed Steel
Number of Flutes
3
Tap Finish
Oxide
Thread Direction
Right Hand
Standards
ANSI
Tap Thread Type
Metric Coarse
Tap Grouping
Tap
Cutting Direction - Machining
Right Hand
Series
343
Measurement System
Metric
Shank Type - Machining
Straight
Primary Material Application
Stainless Steel, Steel
Helix Angle
45 Degrees
Thread Pitch
1.00mm
Material Grade - Machining
343
Primary Material Application ISO Code
M, P1
Coolant Fed
Non-Coolant Through
Thread Standard
Metric Coarse
Thread Limit
D5
Extended Neck
Yes
Number of Pieces
1
List Number
343

Description

Spiral Flute Tap, Thread Size M6x1, Metric, Overall Length 63 mm, Vanadium High Speed Steel, Black Oxide, Thread Length 8 mm, 75 Percent Thread Drill Size 5.00, Thread Limit D5, Class of Fit 4H-6H, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.