Spiral Flute Tap, Bottoming, 3
Mfr # 1770001
Zoro # G9272602
product price: $40.59
/eaKey Features
Overall Length
2"
Tap Style
Spiral Flute
Shank Dia.
0.141"
Tap Chamfer
Bottoming
Tap Dimension Type
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1770001
Zoro #
G9272602
UPC #
-
Country of Origin
Japan
Dimensions
Overall Length
2"
Shank Dia.
0.141"
Tap Dimension Type
Inch
Tap Size
#6
Thread Length
11/16"
Tap Thread Size
#6-32
Square Size
0.1090 in
75% Thread Drill Size
#36
Thread Size
#6-32
65% Thread Drill Size
#34
55% Thread Drill Size
#32
Shank Length
1 11/32 in
Drill Bit Size
0.1055 in, 0.1076 in, 0.1096 in, 0.1116 in, 0.1136 in
Size
#6
Pitch Diameter Limit
H3
Description
Spiral Flute Tap, Thread Size #6-32, UNC, Overall Length 2 3/64 in, Powdered Metal, Black Oxide, Thread Length 11/16 in, 75 Percent Thread Drill Size #36, Thread Limit H3, Thread Direction Right Hand, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.