Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Bottoming, 3

  • Mfr # 1770601

  • Zoro # G9272663


product price: $46.79
/ea

Key Features

Overall Length
1-7/8"
Tap Style
Spiral Flute
Shank Dia.
0.141"
Tap Chamfer
Bottoming
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1770601
Zoro #
G9272663
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
1-7/8"
Shank Dia.
0.141"
Tap Dimension Type
Inch
Tap Size
#4
Thread Length
9/16"
Tap Thread Size
#4-40
Drill Bit Size
0.0860 in, 0.0876 in, 0.0893 in, 0.0909 in, 0.0925 in
65% Thread Drill Size
2.30 mm
75% Thread Drill Size
2.20
Square Size
0.1090 in
Shank Length
1 5/16 in
Thread Size
#4-40
55% Thread Drill Size
3/32 in
Size
#4
Pitch Diameter Limit
H3

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Bottoming
Tap Material
Powdered Metal
Number of Flutes
3
Tap Grouping
Tap
Standards
ANSI
Tap Finish
Oxide
Tap Thread Type
UNC
Thread Direction
Right Hand
Series
313NI
Cutting Direction - Machining
Right Hand
Helix Angle
10 Degrees
Shank Type - Machining
Straight
Primary Material Application ISO Code
S
Measurement System
Pipe
Thread Standard
UNC
Material Grade - Machining
313Ni
Coolant Fed
Non-Coolant Through
Threads per Inch
40
Extended Neck
Yes
Thread Limit
H3
Secondary Material Application
Hardened Steel, Nickel, Stainless Steel, Titanium
Primary Material Application
Nickel, Titanium
Secondary Material Application ISO Code
H, M, S3
Tap Shank Standard
ANSI
Number of Pieces
1
List Number
313NI

Description

Spiral Flute Tap, Thread Size #4-40, UNC, Overall Length 1 59/64 in, Powdered Metal, Black Oxide, Thread Length 9/16 in, 75 Percent Thread Drill Size 2.20, Thread Limit H3, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.