Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Bottoming, 3

  • Mfr # 2986705

  • Zoro # G9524137


product price: $15.49
/ea

Key Features

Overall Length
2-1/8"
Tap Style
Spiral Flute
Shank Dia.
0.168"
Tap Chamfer
Bottoming
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2986705
Zoro #
G9524137
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Length
2-1/8"
Shank Dia.
0.168"
Tap Dimension Type
Inch
Tap Size
#8
Thread Length
3/4"
Tap Thread Size
#8-36
65% Thread Drill Size
9/64 in
55% Thread Drill Size
#27
Drill Bit Size
0.1351 in, 0.1369 in, 0.1387 in, 0.1405 in, 0.1424 in
Thread Size
#8-36
75% Thread Drill Size
#29
Shank Length
1 3/8 in
Square Size
0.1310 in
Size
#8
Pitch Diameter Limit
Not Rated

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Bottoming
Tap Material
High Speed Steel
Number of Flutes
3
Tap Grouping
Tap
Standards
ANSI
Tap Thread Type
UNF
Tap Finish
TiN
Thread Direction
Right Hand
Series
297
Cutting Direction - Machining
Right Hand
Thread Standard
UNF
Features
Slow Spiral
Extended Neck
Yes
Threads per Inch
36
Material Grade - Machining
297
Measurement System
Pipe
Coolant Fed
Non-Coolant Through
Class of Fit
2B
Secondary Material Application
Aluminum, Brass, Bronze, Copper
Tap Shank Standard
ANSI
Primary Material Application ISO Code
P1, P2
Shank Type - Machining
Straight
Helix Angle
50 Degrees
Thread Limit
Not Rated
Secondary Material Application ISO Code
N
Primary Material Application
Steel
Number of Pieces
1
List Number
7072

Description

Spiral Flute Tap, Thread Size #8-36, UNF, Overall Length 2 1/8 in, High Speed Steel, TiN, Thread Length 3/8 in, 75 Percent Thread Drill Size #29, Thread Limit Not Applicable, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.