Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Bottoming, 3

  • Mfr # 2986805

  • Zoro # G9280171


product price: $15.49
/ea

Key Features

Overall Length
2-3/8"
Tap Style
Spiral Flute
Shank Dia.
0.220"
Tap Chamfer
Bottoming
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2986805
Zoro #
G9280171
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Length
2-3/8"
Shank Dia.
0.220"
Tap Dimension Type
Inch
Tap Size
#12
Thread Length
15/16"
Tap Thread Size
#12-24
75% Thread Drill Size
4.45
Shank Length
1 7/16 in
Thread Size
#12-24
65% Thread Drill Size
4.60 mm
55% Thread Drill Size
#13
Drill Bit Size
0.1727 in, 0.1754 in, 0.1781 in, 0.1808 in, 0.1835 in
Square Size
0.1650 in
Size
#12
Pitch Diameter Limit
Not Rated

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Bottoming
Tap Material
High Speed Steel
Number of Flutes
3
Thread Direction
Right Hand
Tap Thread Type
UNC
Tap Finish
TiN
Tap Grouping
Tap
Cutting Direction - Machining
Right Hand
Series
297
Features
Class of Fit Spiral Flute Taps for Ferrous and Non-ferrous Material
Thread Standard
UNC
Extended Neck
Yes
Measurement System
Pipe
Secondary Material Application ISO Code
N
Thread Limit
Not Rated
Primary Material Application
Steel
Material Grade - Machining
297
Threads per Inch
24
Coolant Fed
Non-Coolant Through
Shank Type - Machining
Straight
Primary Material Application ISO Code
P1, P2
Secondary Material Application
Aluminum, Brass, Bronze, Copper
Helix Angle
50 Degrees
List Number
7072
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size #12-24, UNC, Overall Length 2 3/8 in, High Speed Steel, TiN, Thread Length 1/2 in, 75 Percent Thread Drill Size 4.45, Thread Limit Not Applicable, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.