Zoro Homepage

Spiral Flute Tap, Bottoming, 3

  • Mfr # 2986900

  • Zoro # G9280187


product price: $26.29
/ea

Key Features

Overall Length
3-5/32"
Tap Style
Spiral Flute
Shank Dia.
0.323"
Tap Chamfer
Bottoming
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2986900
Zoro #
G9280187
UPC #
-
Country of Origin
Brazil

Dimensions

Overall Length
3-5/32"
Shank Dia.
0.323"
Tap Dimension Type
Inch
Tap Size
7/16"
Thread Length
1-7/16"
Tap Thread Size
7/16"-14
75% Thread Drill Size
U
55% Thread Drill Size
W
65% Thread Drill Size
V
Drill Bit Size
0.3633 in, 0.3679 in, 0.3726 in, 0.3772 in, 0.3818 in
Square Size
0.2420 in
Shank Length
1 23/32 in
Thread Size
7/16"-14
Size
7/16
Pitch Diameter Limit
Not Rated

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Bottoming
Tap Material
High Speed Steel
Number of Flutes
3
Thread Direction
Right Hand
Tap Finish
Bright
Tap Thread Type
UNC
Tap Grouping
Tap
Cutting Direction - Machining
Right Hand
Series
297
Primary Material Application ISO Code
P1, P2
Extended Neck
Yes
Thread Standard
UNC
Coolant Fed
Non-Coolant Through
Primary Material Application
Steel
Shank Type - Machining
Straight
Material Grade - Machining
298
Measurement System
Fractional Inch
Thread Limit
Not Rated
Threads per Inch
14
Class of Fit
2B
Secondary Material Application
Aluminum, Brass, Bronze, Copper
Secondary Material Application ISO Code
N
Helix Angle
50 Degrees
Number of Pieces
1
List Number
7072

Description

Spiral Flute Tap, Thread Size 7/16 In.-14, UNC, Overall Length 3 5/32 in, High Speed Steel, Bright (Uncoated), Thread Length 55/64 in, 75 Percent Thread Drill Size U, Thread Limit Not Applicable, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.