Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Bottoming, 3

  • Mfr # 2988101

  • Zoro # G2681147


product price: $15.99
/ea

Key Features

Overall Length
53.00mm
Tap Style
Spiral Flute
Shank Dia.
4.10mm
Tap Chamfer
Bottoming
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2988101
Zoro #
G2681147
UPC #
-
Country of Origin
Brazil

Dimensions

Overall Length
53.00mm
Shank Dia.
4.10mm
Tap Dimension Type
Metric
Tap Size
M4
Thread Length
19.00mm
Tap Thread Size
M4-0.70
65% Thread Drill Size
3.40 mm
Drill Bit Size
3.27mm, 3.32mm, 3.36mm, 3.41mm, 3.45mm
Square Size
0.1310 in
75% Thread Drill Size
3.30
Shank Length
1 3/8 in
55% Thread Drill Size
3.50 mm
Thread Size
M4x0.7
Size
M4
Pitch Diameter Limit
D6

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Bottoming
Tap Material
High Speed Steel
Number of Flutes
3
Thread Direction
Right Hand
Standards
ANSI
Tap Finish
Oxide
Tap Thread Type
Metric Coarse
Tap Grouping
Tap
Cutting Direction - Machining
Right Hand
Series
298
Shank Type - Machining
Straight
Features
Class of Fit Spiral Flute Taps for Ferrous and Non-ferrous Material
Thread Limit
D6
Measurement System
Metric
Extended Neck
Yes
Thread Pitch
0.70mm
Secondary Material Application
Aluminum, Brass, Bronze, Copper
Secondary Material Application ISO Code
N
Primary Material Application ISO Code
P
Coolant Fed
Non-Coolant Through
Thread Standard
Metric Coarse
Primary Material Application
Steel
Helix Angle
50 Degrees
Material Grade - Machining
298
List Number
298
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size M4x0.7, Metric, Overall Length 54 mm, High Speed Steel, Black Oxide, Thread Length 8.97 mm, 75 Percent Thread Drill Size 3.30, Thread Limit Not Applicable, Class of Fit 6H, Thread Direction Right Hand, Number of Flutes 3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.