Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Bottoming, 3

  • Mfr # 2988600

  • Zoro # G1109245


product price: $34.39
/ea

Key Features

Overall Length
86.00mm
Tap Style
Spiral Flute
Shank Dia.
9.30mm
Tap Chamfer
Bottoming
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2988600
Zoro #
G1109245
UPC #
-
Country of Origin
Brazil

Dimensions

Overall Length
86.00mm
Shank Dia.
9.30mm
Tap Dimension Type
Metric
Tap Size
M12
Thread Length
42.00mm
Tap Thread Size
M12-1.75
65% Thread Drill Size
10.50 mm
Square Size
0.2750 in
75% Thread Drill Size
10.30
55% Thread Drill Size
27/64 in
Thread Size
M12x1.75
Drill Bit Size
10.18mm, 10.30mm, 10.41mm, 10.52mm, 10.64mm
Shank Length
1 23/32 in
Size
M12
Pitch Diameter Limit
D11

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Bottoming
Tap Material
High Speed Steel
Number of Flutes
3
Tap Finish
Bright
Tap Thread Type
Metric Coarse
Thread Direction
Right Hand
Standards
ANSI
Tap Grouping
Tap
Series
298
Cutting Direction - Machining
Right Hand
Primary Material Application
Steel
Measurement System
Metric
Secondary Material Application ISO Code
N
Thread Limit
D11
Shank Type - Machining
Straight
Material Grade - Machining
298
Coolant Fed
Non-Coolant Through
Helix Angle
50 Degrees
Features
Hss Material Increased Wear Resistance, Slow Spiral Efficient Chip Evacuation, Spiral Flute For Blind Hole Applications
Thread Standard
Metric Coarse
Primary Material Application ISO Code
P
Secondary Material Application
Aluminum, Brass, Bronze, Copper
Extended Neck
Yes
Tap Shank Standard
ANSI
Thread Pitch
1.75mm
Number of Pieces
1
List Number
298

Description

Spiral Flute Tap, Thread Size M12x1.75, Metric, Overall Length 85.7 mm, High Speed Steel, Bright (Uncoated), Thread Length 21 mm, 75 Percent Thread Drill Size 10.30, Thread Limit Not Applicable, Class of Fit 6H, Thread Direction Right Hand, Number of Flutes 3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.