Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Bottoming, 3

  • Mfr # 5002708

  • Zoro # G9280941


product price: $17.79
/ea

Key Features

Overall Length
2-3/8"
Tap Style
Spiral Flute
Shank Dia.
0.194"
Tap Chamfer
Bottoming
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5002708
Zoro #
G9280941
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Length
2-3/8"
Shank Dia.
0.194"
Tap Dimension Type
Inch
Tap Size
#10
Thread Length
7/8"
Tap Thread Size
#10-32
65% Thread Drill Size
4.15 mm
Square Size
0.1510 in
Shank Length
1 15/32 in
75% Thread Drill Size
#21
Drill Bit Size
0.1575 in, 0.1596 in, 0.1616 in, 0.1636 in, 0.1656 in
Thread Size
#10-32
55% Thread Drill Size
4.25 mm
Size
#10
Pitch Diameter Limit
H2

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Bottoming
Tap Material
High Speed Steel
Number of Flutes
3
Thread Direction
Right Hand
Tap Thread Type
UNF
Tap Grouping
Tap
Tap Finish
TiCN
Standards
ANSI
Cutting Direction - Machining
Right Hand
Series
107
Threads per Inch
32
Measurement System
Pipe
Secondary Material Application
Aluminum, Cast Iron, Steel
Thread Limit
H2
Material Grade - Machining
107
Extended Neck
Yes
Secondary Material Application ISO Code
K, N, P
Features
Spiral Flute Taps for Ferrous and Non-ferrous Materials
Tap Shank Standard
ANSI
Thread Standard
UNF
Coolant Fed
Non-Coolant Through
Primary Material Application
All Materials
Shank Type - Machining
Straight
Primary Material Application ISO Code
H, K, M, N, O, P, S
Helix Angle
50 Degrees
List Number
107
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size #10-32, UNF, Overall Length 2 3/8 in, High Speed Steel, TiCN, Thread Length 33/64 in, 75 Percent Thread Drill Size #21, Thread Limit H2, Class of Fit 2B-3B, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.