Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Bottoming, 3

  • Mfr # 8015700

  • Zoro # G9306814


product price: $28.89
/ea

Key Features

Overall Length
3-3/8"
Tap Style
Spiral Flute
Shank Dia.
0.367"
Tap Chamfer
Bottoming
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8015700
Zoro #
G9306814
UPC #
-
Country of Origin
Brazil

Dimensions

Overall Length
3-3/8"
Shank Dia.
0.367"
Tap Dimension Type
Inch
Tap Size
3/8"
Thread Length
1-21/32"
Pitch Diameter Limit
H4
Tap Thread Size
3/8"-16
Shank Length
1 27/64 in
75% Thread Drill Size
8.40 mm
55% Thread Drill Size
P
Thread Size
3/8"-16
65% Thread Drill Size
8.40 mm
Square Size
0.2740 in

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Bottoming
Tap Material
High Speed Steel
Number of Flutes
3
List Number
S108
Number of Pieces
1
Tap Grouping
STI Tap
Tap Thread Type
UNC
Thread Direction
Right Hand
Tap Finish
Bright
Cutting Direction - Machining
Right Hand
Series
S108
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Measurement System
Fractional Inch
Primary Material Application ISO Code
K, N, P
Thread Limit
H4
Coolant Fed
Non-Coolant Through
Threads per Inch
16
Interrupted Thread
Yes
Material Grade - Machining
S108
Features
STI Thread: Yes
Shank Type - Machining
Straight
Extended Neck
Yes
Thread Standard
UNC
Helix Angle
50 Degrees

Description

Screw Thread Insert STI Tap, Thread Size 3/8 In.-16, UNC, Overall Length 3 23/64 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 0.625 in, Tap Chamfer Bottoming, Thread Limit H4, Class of Fit 2B-3B, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.