Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Bottoming 3 Flutes

  • Mfr # 0137601

  • Zoro # G5728256


product price: $33.29
/ea

Key Features

Overall Length
2-23/32"
Tap Style
Spiral Flute
Shank Dia.
0.318"
Tap Chamfer
Bottoming
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0137601
Zoro #
G5728256
UPC #
-
Country of Origin
Brazil

Dimensions

Overall Length
2-23/32"
Shank Dia.
0.318"
Tap Dimension Type
Inch
Tap Size
5/16"
Thread Length
1-1/8"
Tap Thread Size
5/16"-18
Drill Bit Size
0.2548 in, 0.2584 in, 0.2620 in, 0.2656 in, 0.2692 in
Shank Length
1 19/32 in
Thread Size
5/16"-18
Square Size
0.2380 in
75% Thread Drill Size
F
Size
5/16
Pitch Diameter Limit
H5

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Bottoming
Tap Material
High Speed Steel
Number of Flutes
3
Tap Finish
Oxide
Standards
ANSI
Tap Thread Type
UNC
Thread Direction
Right Hand
Tap Grouping
Tap
Series
303
Cutting Direction - Machining
Right Hand
Primary Material Application ISO Code
M, P1
Coolant Fed
Non-Coolant Through
Shank Type - Machining
Straight
Tap Shank Standard
ANSI
Measurement System
Fractional Inch
Threads per Inch
18
Thread Standard
UNC
Primary Material Application
Stainless Steel, Steel
Extended Neck
Yes
Helix Angle
45 Degrees
Thread Limit
H5
List Number
303
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size 5/16 In.-18, UNC, Overall Length 2 23/32 in, Vanadium High Speed Steel, Black Oxide, Thread Length 7/16 in, 75 Percent Thread Drill Size F, Thread Limit H5, Class of Fit 2B-3B, Thread Direction Right Hand, Number of Flutes 3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.