Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Bottoming 3 Flutes

  • Mfr # 0137901

  • Zoro # G5795526


product price: $42.39
/ea

Key Features

Overall Length
2-15/16"
Tap Style
Spiral Flute
Shank Dia.
0.381"
Tap Chamfer
Bottoming
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0137901
Zoro #
G5795526
UPC #
-
Country of Origin
Brazil

Dimensions

Overall Length
2-15/16"
Shank Dia.
0.381"
Tap Dimension Type
Inch
Tap Size
3/8"
Thread Length
1-1/4"
Tap Thread Size
3/8"-16
Shank Length
1 21/32 in
Thread Size
3/8"-16
Square Size
0.2860 in
Drill Bit Size
0.3101 in, 0.3141 in, 0.3182 in, 0.3222 in, 0.3263 in
75% Thread Drill Size
0.3125
Size
3/8
Pitch Diameter Limit
H3

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Bottoming
Tap Material
High Speed Steel
Number of Flutes
3
Thread Direction
Right Hand
Tap Finish
Oxide
Tap Grouping
Tap
Tap Thread Type
UNC
Standards
ANSI
Cutting Direction - Machining
Right Hand
Series
303
Threads per Inch
16
Helix Angle
45 Degrees
Thread Standard
UNC
Measurement System
Fractional Inch
Coolant Fed
Non-Coolant Through
Shank Type - Machining
Straight
Primary Material Application ISO Code
M, P1
Primary Material Application
Stainless Steel, Steel
Tap Shank Standard
ANSI
Thread Limit
H3
Extended Neck
Yes
List Number
303
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size 3/8 In.-16, UNC, Overall Length 2 15/16 in, Vanadium High Speed Steel, Black Oxide, Thread Length 1/2 in, 75 Percent Thread Drill Size 0.3125, Thread Limit H3, Class of Fit 2B-3B, Thread Direction Right Hand, Number of Flutes 3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.