Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap Bottoming, 3 Flutes

  • Mfr # 0140301

  • Zoro # G9272182


product price: $41.79
/ea

Key Features

Overall Length
2-3/8"
Tap Style
Spiral Flute
Shank Dia.
0.194"
Tap Chamfer
Bottoming
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0140301
Zoro #
G9272182
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
2-3/8"
Shank Dia.
0.194"
Tap Dimension Type
Inch
Tap Size
#10
Thread Length
7/8"
Tap Thread Size
#10-32
Drill Bit Size
0.1575 in, 0.1596 in, 0.1616 in, 0.1636 in, 0.1656 in
Square Size
0.1510 in
Thread Size
#10-32
Shank Length
1 9/16 in
75% Thread Drill Size
#21
Size
#10
Pitch Diameter Limit
H2

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Bottoming
Tap Material
Powdered Metal
Number of Flutes
3
Tap Grouping
Tap
Tap Finish
Oxide
Standards
ANSI
Tap Thread Type
UNF
Thread Direction
Right Hand
Series
313NI
Cutting Direction - Machining
Right Hand
Thread Limit
H2
Primary Material Application
Nickel, Titanium
Measurement System
Pipe
Thread Standard
UNF
Threads per Inch
32
Secondary Material Application ISO Code
H, M, S3
Coolant Fed
Non-Coolant Through
Secondary Material Application
Hardened Steel, Nickel, Stainless Steel, Titanium
Extended Neck
Yes
Primary Material Application ISO Code
S
Shank Type - Machining
Straight
Tap Shank Standard
DIN
Helix Angle
10 Degrees
List Number
313NI
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size #10-32, UNF, Overall Length 2 7/16 in, Powdered Metal, Black Oxide, Thread Length 55/64 in, 75 Percent Thread Drill Size #21, Thread Limit H2, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.