Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Bottoming 3 Flutes

  • Mfr # 0140401

  • Zoro # G9272191


product price: $45.89
/ea

Key Features

Overall Length
2-1/2"
Tap Style
Spiral Flute
Shank Dia.
0.255"
Tap Chamfer
Bottoming
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0140401
Zoro #
G9272191
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
2-1/2"
Shank Dia.
0.255"
Tap Dimension Type
Inch
Tap Size
1/4"
Thread Length
1"
Tap Thread Size
1/4"-20
Square Size
0.1900 in
Shank Length
1 9/16 in
Thread Size
1/4"-20
Drill Bit Size
0.1980 in, 0.2013 in, 0.2045 in, 0.2078 in, 0.2110 in
75% Thread Drill Size
#7
Size
1/4
Pitch Diameter Limit
H3

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Bottoming
Tap Material
Powdered Metal
Number of Flutes
3
Tap Finish
Oxide
Tap Grouping
Tap
Standards
ANSI
Tap Thread Type
UNC
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Series
313NI
Secondary Material Application
Hardened Steel, Nickel, Stainless Steel, Titanium
Thread Standard
UNC
Helix Angle
10 Degrees
Primary Material Application ISO Code
S
Tap Shank Standard
DIN
Shank Type - Machining
Straight
Coolant Fed
Non-Coolant Through
Threads per Inch
20
Measurement System
Fractional Inch
Thread Limit
H3
Extended Neck
Yes
Secondary Material Application ISO Code
H, M, S3
Primary Material Application
Nickel, Titanium
Number of Pieces
1
List Number
313NI

Description

Spiral Flute Tap, Thread Size 1/4 In.-20, UNC, Overall Length 2 9/16 in, Powdered Metal, Black Oxide, Thread Length 1 in, 75 Percent Thread Drill Size #7, Thread Limit H3, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.