Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap Bottoming, 3 Flutes

  • Mfr # 0140601

  • Zoro # G9272216


product price: $48.99
/ea

Key Features

Overall Length
2-1/2"
Tap Style
Spiral Flute
Shank Dia.
0.255"
Tap Chamfer
Bottoming
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0140601
Zoro #
G9272216
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
2-1/2"
Shank Dia.
0.255"
Tap Dimension Type
Inch
Tap Size
1/4"
Thread Length
1"
Tap Thread Size
1/4"-28
Shank Length
1 9/16 in
Thread Size
1/4"-28
Drill Bit Size
0.2129 in, 0.2152 in, 0.2175 in, 0.2198 in, 0.2222 in
Square Size
0.1900 in
75% Thread Drill Size
5.45
Size
1/4
Pitch Diameter Limit
H4

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Bottoming
Tap Material
Powdered Metal
Number of Flutes
3
Thread Direction
Right Hand
Tap Grouping
Tap
Standards
ANSI
Tap Finish
Oxide
Tap Thread Type
UNF
Series
313NI
Cutting Direction - Machining
Right Hand
Coolant Fed
Non-Coolant Through
Extended Neck
Yes
Tap Shank Standard
DIN
Secondary Material Application
Hardened Steel, Nickel, Stainless Steel, Titanium
Thread Limit
H4
Threads per Inch
20
Shank Type - Machining
Straight
Thread Standard
UNF
Helix Angle
10 Degrees
Primary Material Application
Nickel, Titanium
Secondary Material Application ISO Code
H, M, S3
Measurement System
Fractional Inch
Primary Material Application ISO Code
S
Number of Pieces
1
List Number
313NI

Description

Spiral Flute Tap, Thread Size 1/4 In.-28, UNF, Overall Length 2 9/16 in, Powdered Metal, Black Oxide, Thread Length 1 in, 75 Percent Thread Drill Size 5.45, Thread Limit H4, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.