Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Bottoming 3 Flutes

  • Mfr # 0141201

  • Zoro # G9272277


product price: $72.69
/ea

Key Features

Overall Length
3-5/32"
Tap Style
Spiral Flute
Shank Dia.
0.323"
Tap Chamfer
Bottoming
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0141201
Zoro #
G9272277
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
3-5/32"
Shank Dia.
0.323"
Tap Dimension Type
Inch
Tap Size
7/16"
Thread Length
1-7/16"
Tap Thread Size
7/16"-20
Square Size
0.2420 in
Thread Size
7/16"-20
Drill Bit Size
0.3855 in, 0.3888 in, 0.3920 in, 0.3953 in, 0.3985 in
Shank Length
1 7/16 in
75% Thread Drill Size
9.95
Size
7/16
Pitch Diameter Limit
H5

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Bottoming
Tap Material
Powdered Metal
Number of Flutes
3
Tap Grouping
Tap
Tap Finish
Oxide
Tap Thread Type
UNF
Standards
ANSI
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Series
313NI
Threads per Inch
20
Extended Neck
Yes
Secondary Material Application ISO Code
H, M, S3
Coolant Fed
Non-Coolant Through
Primary Material Application
Nickel, Titanium
Primary Material Application ISO Code
S
Tap Shank Standard
DIN
Measurement System
Fractional Inch
Thread Standard
UNF
Shank Type - Machining
Straight
Helix Angle
10 Degrees
Thread Limit
H5
Secondary Material Application
Hardened Steel, Nickel, Stainless Steel, Titanium
Number of Pieces
1
List Number
313NI

Description

Spiral Flute Tap, Thread Size 7/16 In.-20, UNF, Overall Length 3 5/32 in, Powdered Metal, Black Oxide, Thread Length 9/16 in, 75 Percent Thread Drill Size 9.95, Thread Limit H5, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.