Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Bottoming 3 Flutes

  • Mfr # 0143901

  • Zoro # G9275655


product price: $64.99
/ea

Key Features

Shank Dia.
0.168"
Tap Style
Spiral Flute
Tap Chamfer
Bottoming
Tap Dimension Type
Inch
Tap Material
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0143901
Zoro #
G9275655
UPC #
-
Country of Origin
Brazil

Dimensions

Shank Dia.
0.168"
Tap Dimension Type
Inch
Tap Size
#8
Overall Length
6"
Thread Length
1-1/8"
Pitch Diameter Limit
H3
Tap Thread Size
#8-32
Thread Size
#8-32
75% Thread Drill Size
3.40 mm
Square Size
0.1310 in
55% Thread Drill Size
3.60 mm
Tap Length Standard
ANSI
Shank Length
4 55/64 in
65% Thread Drill Size
3.50 mm
Size
#8

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Bottoming
Tap Material
High Speed Steel
Thread Direction
Right Hand
Number of Flutes
3
Tap Thread Type
UNC
Tap Finish
Oxide
Number of Pieces
1
Standards
ANSI
List Number
398
Tap Grouping
Tap
Cutting Direction - Machining
Right Hand
Series
398
Thread Limit
H3
Thread Standard
UNC
Threads per Inch
32
Primary Material Application ISO Code
M, P
Material Grade - Machining
398
Measurement System
Pipe
Primary Material Application
Stainless Steel, Steel
Extended Neck
Yes
Extended Shank
Yes
Tap Shank Standard
ANSI
Tap Type
Spiral Flute
Coolant Fed
Non-Coolant Through
Helix Angle
30 Degrees

Description

Extension Tap, Thread Size #8-32, UNC, Overall Length 6 in, Vanadium High Speed Steel, Black Oxide, Right Hand, 32

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.