Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Bottoming 3 Flutes

  • Mfr # 0144001

  • Zoro # G9275664


product price: $71.79
/ea

Key Features

Shank Dia.
0.194"
Tap Style
Spiral Flute
Tap Chamfer
Bottoming
Tap Dimension Type
Inch
Tap Material
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0144001
Zoro #
G9275664
UPC #
-
Country of Origin
Brazil

Dimensions

Shank Dia.
0.194"
Tap Dimension Type
Inch
Tap Size
#10
Overall Length
6"
Thread Length
1-5/16"
Pitch Diameter Limit
H3
Tap Thread Size
#10-32
75% Thread Drill Size
#21
Square Size
0.1520 in
Tap Length Standard
ANSI
55% Thread Drill Size
4.25 mm
Shank Length
4 11/16 in
65% Thread Drill Size
4.15 mm
Thread Size
#10-32
Size
#10

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Bottoming
Tap Material
High Speed Steel
Thread Direction
Right Hand
Number of Flutes
3
Tap Grouping
Tap
List Number
398
Standards
ANSI
Number of Pieces
1
Tap Thread Type
UNF
Tap Finish
Oxide
Cutting Direction - Machining
Right Hand
Series
398
Primary Material Application
Stainless Steel, Steel
Coolant Fed
Non-Coolant Through
Extended Shank
Yes
Tap Type
Spiral Flute
Extended Neck
Yes
Primary Material Application ISO Code
M, P
Tap Shank Standard
ANSI
Material Grade - Machining
398
Thread Limit
H3
Threads per Inch
32
Thread Standard
UNF
Measurement System
Pipe
Helix Angle
30 Degrees

Description

Extension Tap, Thread Size #10-32, UNF, Overall Length 6 in, Vanadium High Speed Steel, Black Oxide, Right Hand, 32

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.