Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Bottoming 3 Flutes

  • Mfr # 0145501

  • Zoro # G9304215


product price: $35.79
/ea

Key Features

Overall Length
2-1/2"
Tap Style
Spiral Flute
Shank Dia.
0.255"
Tap Chamfer
Bottoming
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0145501
Zoro #
G9304215
UPC #
-
Country of Origin
Brazil

Dimensions

Overall Length
2-1/2"
Shank Dia.
0.255"
Tap Dimension Type
Inch
Tap Size
#10
Thread Length
1"
Tap Thread Size
#10-24
Pitch Diameter Limit
H2
75% Thread Drill Size
#25
Shank Length
1 1/2 in
55% Thread Drill Size
#21
65% Thread Drill Size
#23
Thread Size
#10-24
Square Size
0.1910 in

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Bottoming
Tap Material
High Speed Steel
Number of Flutes
3
Tap Thread Type
UNC
Number of Pieces
1
List Number
302
Tap Grouping
STI Tap
Tap Finish
Oxide
Thread Direction
Right Hand
Series
302
Cutting Direction - Machining
Right Hand
Measurement System
Pipe
Primary Material Application ISO Code
M, P
Material Grade - Machining
302
Shank Type - Machining
Straight
Primary Material Application
Stainless Steel, Steel
Coolant Fed
Non-Coolant Through
Thread Limit
H2
Threads per Inch
24
Extended Neck
Yes
Thread Standard
UNC
Helix Angle
45 Degrees

Description

Screw Thread Insert STI Tap, Thread Size #10-24, UNC, Overall Length 2 1/2 in, Vanadium High Speed Steel, Black Oxide, Right Hand, Thread Length 0.418 in, Tap Chamfer Bottoming, Thread Limit H2, Class of Fit 2B-3B, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.