Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Bottoming 3 Flutes

  • Mfr # 0146001

  • Zoro # G9304312


product price: $34.49
/ea

Key Features

Overall Length
2-23/32"
Tap Style
Spiral Flute
Shank Dia.
0.318"
Tap Chamfer
Bottoming
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0146001
Zoro #
G9304312
UPC #
-
Country of Origin
Brazil

Dimensions

Overall Length
2-23/32"
Shank Dia.
0.318"
Tap Dimension Type
Inch
Tap Size
1/4"
Thread Length
1-1/8"
Tap Thread Size
1/4"-20
Pitch Diameter Limit
H2
65% Thread Drill Size
#5
75% Thread Drill Size
#7
Shank Length
1 19/32 in
Thread Size
1/4"-20
Square Size
0.2380 in
55% Thread Drill Size
#3

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Bottoming
Tap Material
High Speed Steel
Number of Flutes
3
Tap Finish
Oxide
Tap Thread Type
UNC
Number of Pieces
1
Tap Grouping
STI Tap
List Number
302
Thread Direction
Right Hand
Series
302
Cutting Direction - Machining
Right Hand
Measurement System
Fractional Inch
Thread Standard
UNC
Shank Type - Machining
Straight
Extended Neck
Yes
Material Grade - Machining
302
Thread Limit
H2
Coolant Fed
Non-Coolant Through
Threads per Inch
20
Primary Material Application
Stainless Steel, Steel
Primary Material Application ISO Code
M, P
Helix Angle
45 Degrees

Description

Screw Thread Insert STI Tap, Thread Size 1/4 In.-20, UNC, Overall Length 2 23/32 in, Vanadium High Speed Steel, Black Oxide, Right Hand, Thread Length 0.5 in, Tap Chamfer Bottoming, Thread Limit H2, Class of Fit 2B-3B, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.