Spiral Flute Tap, Bottoming 3 Flutes
Mfr # 0147101
Zoro # G9304531
product price: $62.19
/eaKey Features
Overall Length
3-5/32"
Tap Style
Spiral Flute
Shank Dia.
0.323"
Tap Chamfer
Bottoming
Tap Dimension Type
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0147101
Zoro #
G9304531
UPC #
-
Country of Origin
Brazil
Dimensions
Overall Length
3-5/32"
Shank Dia.
0.323"
Tap Dimension Type
Inch
Tap Size
3/8"
Thread Length
1-7/16"
Pitch Diameter Limit
H3
Tap Thread Size
3/8"-24
Square Size
0.2420 in
65% Thread Drill Size
R
Thread Size
3/8"-24
75% Thread Drill Size
8.50 mm
55% Thread Drill Size
11/32 in
Shank Length
1 7/16 in
Description
Screw Thread Insert STI Tap, Thread Size 3/8 In.-24, UNF, Overall Length 3 5/32 in, Vanadium High Speed Steel, Black Oxide, Right Hand, Thread Length 0.626 in, Tap Chamfer Bottoming, Thread Limit H3, Class of Fit 2B-3B, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.