Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Bottoming 3 Flutes

  • Mfr # 0147308

  • Zoro # G9304583


product price: $117.99
/ea
Free Shipping & Returns

Key Features

Overall Length
3-19/32"
Tap Style
Spiral Flute
Shank Dia.
0.429"
Tap Chamfer
Bottoming
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0147308
Zoro #
G9304583
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Length
3-19/32"
Shank Dia.
0.429"
Tap Dimension Type
Inch
Tap Size
7/16"
Thread Length
1-21/32"
Tap Thread Size
7/16"-14
Pitch Diameter Limit
H4
55% Thread Drill Size
W
Thread Size
7/16"-14
Shank Length
1 39/64 in
65% Thread Drill Size
V
Square Size
0.3220 in
75% Thread Drill Size
U

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Bottoming
Tap Material
High Speed Steel
Number of Flutes
3
List Number
302
Tap Finish
TiCN
Thread Direction
Right Hand
Number of Pieces
1
Tap Grouping
STI Tap
Tap Thread Type
UNC
Cutting Direction - Machining
Right Hand
Series
302
Primary Material Application ISO Code
M, P
Threads per Inch
14
Extended Neck
Yes
Coolant Fed
Non-Coolant Through
Shank Type - Machining
Straight
Primary Material Application
Stainless Steel, Steel
Thread Standard
UNC
Material Grade - Machining
302
Measurement System
Fractional Inch
Thread Limit
H4
Helix Angle
45 Degrees

Description

Screw Thread Insert STI Tap, Thread Size 7/16 In.-14, UNC, Overall Length 3 37/64 in, Vanadium High Speed Steel, V, Right Hand, Thread Length 0.713 in, Tap Chamfer Bottoming, Thread Limit H4, Class of Fit 2B-3B, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.