Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Bottoming 3 Flutes

  • Mfr # 10800200

  • Zoro # G9306403


product price: $22.89
/ea

Key Features

Overall Length
2"
Tap Style
Spiral Flute
Shank Dia.
0.141"
Tap Chamfer
Bottoming
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10800200
Zoro #
G9306403
UPC #
-
Country of Origin
Brazil

Dimensions

Overall Length
2"
Shank Dia.
0.141"
Tap Dimension Type
Inch
Tap Size
#4
Thread Length
11/16"
Tap Thread Size
#4-48
Pitch Diameter Limit
H2
Shank Length
1 19/64 in
75% Thread Drill Size
2.32 mm
55% Thread Drill Size
2.45 mm
65% Thread Drill Size
3/32 in
Square Size
0.1090 in
Thread Size
#4-48

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Bottoming
Tap Material
High Speed Steel
Number of Flutes
3
Thread Direction
Right Hand
Tap Grouping
STI Tap
Tap Thread Type
UNF
List Number
S108
Number of Pieces
1
Tap Finish
Bright
Cutting Direction - Machining
Right Hand
Series
S108
Material Grade - Machining
S108
Primary Material Application
All Materials
Shank Type - Machining
Straight
Extended Neck
Yes
Features
For Blind Hole Applications, Hss Material, Increased Wear Resistance, Screw Thread Insert Capability, Spiral Flute
Secondary Material Application ISO Code
K, N, P
Thread Limit
H2
Primary Material Application ISO Code
H, K, M, N, O, P, S
Measurement System
Pipe
Threads per Inch
48
Coolant Fed
Non-Coolant Through
Thread Standard
UNF
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Helix Angle
50 Degrees

Description

Screw Thread Insert STI Tap, Thread Size #4-48, UNF, Overall Length 2 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 0.251 in, Tap Chamfer Bottoming, Thread Limit H2, Class of Fit 2B-3B, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.