Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Bottoming 3 Flutes

  • Mfr # 1301300508

  • Zoro # G9275901


product price: $63.89
/ea

Key Features

Overall Length
3-5/32"
Tap Style
Spiral Flute
Shank Dia.
0.255"
Tap Chamfer
Bottoming
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1301300508
Zoro #
G9275901
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
3-5/32"
Shank Dia.
0.255"
Tap Dimension Type
Inch
Tap Size
1/4"
Thread Length
1"
Tap Thread Size
1/4"-20
Square Size
0.1900 in
55% Thread Drill Size
#3
Thread Size
1/4"-20
65% Thread Drill Size
#5
Drill Bit Size
0.1980 in, 0.2013 in, 0.2045 in, 0.2078 in, 0.2110 in
Tap Length Standard
DIN
Shank Length
1 15/16 in
75% Thread Drill Size
#7
Size
1/4
Pitch Diameter Limit
Not Rated

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Bottoming
Tap Material
High Speed Steel
Number of Flutes
3
Tap Grouping
Tap
Thread Direction
Right Hand
Tap Thread Type
UNC
Tap Finish
TiCN
Cutting Direction - Machining
Right Hand
Series
13013
Primary Material Application
Steel
Features
High Performance Spiral Flute Taps
Tap Shank Standard
ANSI
Thread Limit
2B
Class of Fit
2B
Material Grade - Machining
13013
Threads per Inch
20
Measurement System
Fractional Inch
Shank Type - Machining
Straight
Secondary Material Application ISO Code
H, K, N, P
Coolant Fed
Coolant Through
Extended Neck
No
Secondary Material Application
All Materials
Helix Angle
15 Degrees
Primary Material Application ISO Code
P
Thread Standard
UNC
List Number
13013
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size 1/4 In.-20, UNC, Overall Length 3 9/64 in, High Speed Steel, TiCN, Thread Length 13/32 in, 75 Percent Thread Drill Size #7, Thread Limit 2B, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.