Zoro Homepage

Spiral Flute Tap, Bottoming 3 Flutes

  • Mfr # 1301300808

  • Zoro # G9275935


product price: $59.99
/ea

Key Features

Overall Length
90.00mm
Tap Style
Spiral Flute
Shank Dia.
0.318"
Tap Chamfer
Bottoming
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1301300808
Zoro #
G9275935
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
90.00mm
Shank Dia.
0.318"
Tap Dimension Type
Inch
Tap Size
5/16"
Thread Length
1-1/8"
Tap Thread Size
5/16"-24
75% Thread Drill Size
I
Shank Length
2 5/32 in
65% Thread Drill Size
J
Tap Length Standard
DIN
Drill Bit Size
0.2692 in, 0.2719 in, 0.2746 in, 0.2773 in, 0.2800 in
Thread Size
5/16"-24
Square Size
0.2380 in
55% Thread Drill Size
9/32 in
Size
5/16
Pitch Diameter Limit
Not Rated

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Bottoming
Tap Material
High Speed Steel
Number of Flutes
3
Tap Thread Type
UNF
Thread Direction
Right Hand
Tap Grouping
Tap
Tap Finish
TiCN
Cutting Direction - Machining
Right Hand
Series
13013
Material Grade - Machining
Vanadium High Speed Steel
Threads per Inch
24
Shank Type - Machining
Straight
Thread Standard
UNF
Primary Material Application
Steel
Extended Neck
Yes
Tap Shank Standard
ANSI
Secondary Material Application ISO Code
H, K, N, P
Measurement System
Fractional Inch
Thread Limit
2B
Primary Material Application ISO Code
P
Class of Fit
2B
Secondary Material Application
All Materials
Helix Angle
15 Degrees
Coolant Fed
Coolant Through
List Number
13013
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size 5/16 In.-24, UNF, Overall Length 3 35/64 in, High Speed Steel, TiCN, Thread Length 7/16 in, 75 Percent Thread Drill Size I, Thread Limit 2B, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.