Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap Bottoming, 3 Flutes

  • Mfr # 1301300908

  • Zoro # G9275944


product price: $68.19
/ea

Key Features

Overall Length
4"
Tap Style
Spiral Flute
Shank Dia.
0.381"
Tap Chamfer
Bottoming
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1301300908
Zoro #
G9275944
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
4"
Shank Dia.
0.381"
Tap Dimension Type
Inch
Tap Size
3/8"
Thread Length
1-1/4"
Tap Thread Size
3/8"-16
75% Thread Drill Size
0.3125
Square Size
0.2850 in
55% Thread Drill Size
8.40 mm
Shank Length
2 17/32 in
Tap Length Standard
DIN
Drill Bit Size
0.3101 in, 0.3141 in, 0.3182 in, 0.3222 in, 0.3263 in
65% Thread Drill Size
P
Thread Size
3/8"-16
Size
3/8
Pitch Diameter Limit
Not Rated

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Bottoming
Tap Material
High Speed Steel
Number of Flutes
3
Tap Finish
TiCN
Thread Direction
Right Hand
Tap Grouping
Tap
Tap Thread Type
UNC
Series
13013
Cutting Direction - Machining
Right Hand
Extended Neck
Yes
Thread Limit
2B
Class of Fit
2B
Primary Material Application ISO Code
P
Shank Type - Machining
Straight
Material Grade - Machining
Vanadium High Speed Steel
Secondary Material Application
All Materials
Tap Shank Standard
ANSI
Primary Material Application
Steel
Measurement System
Fractional Inch
Coolant Fed
Coolant Through
Secondary Material Application ISO Code
H, K, N, P
Threads per Inch
16
Helix Angle
15 Degrees
Thread Standard
UNC
Number of Pieces
1
List Number
13013

Description

Spiral Flute Tap, Thread Size 3/8 In.-16, UNC, Overall Length 3 15/16 in, High Speed Steel, TiCN, Thread Length 1/2 in, 75 Percent Thread Drill Size 0.3125, Thread Limit 2B, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.