Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Bottoming 3 Flutes

  • Mfr # 1301301008

  • Zoro # G9241741


product price: $66.19
/ea

Key Features

Overall Length
3-15/16"
Tap Style
Spiral Flute
Shank Dia.
0.286"
Tap Chamfer
Bottoming
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1301301008
Zoro #
G9241741
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
3-15/16"
Shank Dia.
0.286"
Tap Dimension Type
Inch
Tap Size
3/8"
Thread Length
1-1/4"
Tap Thread Size
3/8"-24
Tap Length Standard
DIN
65% Thread Drill Size
R
75% Thread Drill Size
8.50
Thread Size
3/8"-24
Square Size
0.2850 in
55% Thread Drill Size
11/32 in
Shank Length
2 17/32 in
Drill Bit Size
0.3317 in, 0.3344 in, 0.3371 in, 0.3398 in, 0.3425 in
Size
3/8
Pitch Diameter Limit
Not Rated

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Bottoming
Tap Material
High Speed Steel
Number of Flutes
3
Tap Finish
TiCN
Tap Thread Type
UNF
Tap Grouping
Tap
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Series
13013
Secondary Material Application
All Materials
Thread Standard
UNF
Thread Limit
2B
Measurement System
Fractional Inch
Primary Material Application
Steel
Secondary Material Application ISO Code
H, K, N, P
Primary Material Application ISO Code
P
Tap Shank Standard
ANSI
Threads per Inch
24
Shank Type - Machining
Straight
Material Grade - Machining
Vanadium High Speed Steel
Coolant Fed
Coolant Through
Helix Angle
15 Degrees
Class of Fit
2B
Extended Neck
Yes
Number of Pieces
1
List Number
13013

Description

Spiral Flute Tap, Thread Size 3/8 In.-24, UNF, Overall Length 3 15/16 in, High Speed Steel, TiCN, Thread Length 1/2 in, 75 Percent Thread Drill Size 8.50, Thread Limit 2B, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.