Zoro Homepage

Spiral Flute Tap Bottoming, 3 Flutes

  • Mfr # 1301301308

  • Zoro # G9275971


product price: $95.39
/ea
Free Shipping & Returns

Key Features

Overall Length
110.00mm
Tap Style
Spiral Flute
Shank Dia.
0.367"
Tap Chamfer
Bottoming
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1301301308
Zoro #
G9275971
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
110.00mm
Shank Dia.
0.367"
Tap Dimension Type
Inch
Tap Size
1/2"
Thread Length
1-21/32"
Tap Thread Size
1/2"-13
55% Thread Drill Size
11.30 mm
Shank Length
2 3/8 in
Tap Length Standard
DIN
Drill Bit Size
0.4201 in, 0.4251 in, 0.4301 in, 0.4351 in, 0.4400 in
Square Size
0.2740 in
75% Thread Drill Size
0.4219
65% Thread Drill Size
11.00 mm
Thread Size
1/2"-13
Size
1/2
Pitch Diameter Limit
Not Rated

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Bottoming
Tap Material
High Speed Steel
Number of Flutes
3
Tap Finish
TiCN
Thread Direction
Right Hand
Tap Thread Type
UNC
Tap Grouping
Tap
Cutting Direction - Machining
Right Hand
Series
13013
Tap Shank Standard
ANSI
Shank Type - Machining
Straight
Primary Material Application
Steel
Secondary Material Application ISO Code
H, K, N, P
Coolant Fed
Coolant Through
Thread Standard
UNC
Helix Angle
15 Degrees
Material Grade - Machining
13013
Threads per Inch
13
Measurement System
Fractional Inch
Class of Fit
2B
Secondary Material Application
All Materials
Primary Material Application ISO Code
P
Thread Limit
2B
Extended Neck
No
Features
High Performance Spiral Flute Taps
List Number
13013
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size 1/2 In.-13, UNC, Overall Length 4 21/64 in, High Speed Steel, TiCN, Thread Length 39/64 in, 75 Percent Thread Drill Size 0.4219, Thread Limit 2B, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.