Spiral Flute Tap Bottoming, 3 Flutes
Mfr # 1302001701
Zoro # G9667585
product price: $15.99
/eaKey Features
Overall Length
2-3/8"
Tap Style
Spiral Flute
Shank Dia.
0.194"
Tap Chamfer
Bottoming
Tap Dimension Type
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1302001701
Zoro #
G9667585
UPC #
-
Country of Origin
Brazil
Dimensions
Overall Length
2-3/8"
Shank Dia.
0.194"
Tap Dimension Type
Inch
Tap Size
#10
Thread Length
7/8"
Tap Thread Size
#10-32
Shank Length
1 1/2 in
55% Thread Drill Size
4.25 mm
75% Thread Drill Size
#21
65% Thread Drill Size
4.15 mm
Thread Size
#10-32
Square Size
0.1510 in
Drill Bit Size
0.1575 in, 0.1596 in, 0.1616 in, 0.1636 in, 0.1656 in
Size
#10
Pitch Diameter Limit
H3
Description
Spiral Flute Tap, Thread Size #10-32, UNF, Overall Length 2 3/8 in, High Speed Steel, Black Oxide, Thread Length 21/64 in, 75 Percent Thread Drill Size #21, Thread Limit H3, Thread Direction Right Hand, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.