Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap Bottoming, 3 Flutes

  • Mfr # 1303900208

  • Zoro # G0628000


product price: $35.99
/ea

Key Features

Overall Length
2.000"
Tap Style
Spiral Flute
Tap Size
#4
Shank Dia.
0.220"
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1303900208
Zoro #
G0628000
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Length
2.000"
Tap Size
#4
Shank Dia.
0.220"
Tap Dimension Type
Inch
Tap Thread Size
#4-40
Pitch Diameter Limit
H2
Thread Length
9/16"
Thread Size
#4-40
75% Thread Drill Size
2.20 mm
65% Thread Drill Size
2.30 mm
55% Thread Drill Size
3/32 in
Shank Length
1 19/64 in
Square Size
0.1090 in

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Bottoming
Tap Material
High Speed Steel
Number of Flutes
3
Measurement System
Pipe
Number of Pieces
1
Tap Finish
V
Tap Thread Type
UNC
Thread Direction
Right Hand
List Number
13039
Series
13039
Cutting Direction - Machining
Right Hand
Features
High Performance, STI Tap for Aluminum
Coolant Fed
Non-Coolant Through
Threads per Inch
40
Extended Neck
Yes
Thread Standard
UNC
Primary Material Application ISO Code
N
Shank Type - Machining
Straight
Primary Material Application
Aluminum
Material Grade - Machining
13039
Thread Limit
H2
Helix Angle
50 Degrees

Description

Screw Thread Insert STI Tap, Thread Size #4-40, UNC, Overall Length 2 in, Vanadium High Speed Steel, V, Right Hand, Thread Length 0.251 in, Tap Chamfer Modified Bottoming, Thread Limit H2, Class of Fit 2B-3B, Number of Flutes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.