Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap Bottoming, 3 Flutes

  • Mfr # 1311300608

  • Zoro # G9276041


product price: $71.59
/ea

Key Features

Overall Length
90.00mm
Tap Style
Spiral Flute
Shank Dia.
8.10mm
Tap Chamfer
Bottoming
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1311300608
Zoro #
G9276041
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
90.00mm
Shank Dia.
8.10mm
Tap Dimension Type
Metric
Tap Size
M8
Thread Length
29.00mm
Tap Thread Size
M8-1.25
Thread Size
M8x1.25
Drill Bit Size
6.70mm, 6.78mm, 6.86mm, 6.94mm, 7.03mm
55% Thread Drill Size
7.10 mm
Shank Length
55.00 mm
Tap Length Standard
DIN
65% Thread Drill Size
I
Square Size
6.04mm
75% Thread Drill Size
H
Size
M8
Pitch Diameter Limit
Not Rated

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Bottoming
Tap Material
High Speed Steel
Number of Flutes
3
Tap Grouping
Tap
Tap Thread Type
Metric Coarse
Tap Finish
TiCN
Thread Direction
Right Hand
Standards
DIN
Series
13113
Cutting Direction - Machining
Right Hand
Tap Shank Standard
DIN
Extended Neck
Yes
Shank Type - Machining
Straight
Secondary Material Application ISO Code
H, K, N, P
Primary Material Application ISO Code
P
Coolant Fed
Coolant Through
Thread Standard
Metric Coarse
Primary Material Application
Steel
Features
High Performance
Thread Pitch
1.25mm
Thread Limit
6H
Material Grade - Machining
13113
Measurement System
Metric
Helix Angle
15 Degrees
Secondary Material Application
All Materials
Number of Pieces
1
List Number
13113

Description

Spiral Flute Tap, Thread Size M8x1.25, Metric, Overall Length 90 mm, Vanadium High Speed Steel, V, Thread Length 10 mm, 75 Percent Thread Drill Size H, Thread Limit Not Applicable, Class of Fit 6H, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.