Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap Bottoming, 3 Flutes

  • Mfr # 1316110101

  • Zoro # G3657367


product price: $59.49
/ea

Key Features

Overall Length
49.00mm
Tap Style
Spiral Flute
Shank Dia.
3.58mm
Tap Chamfer
Bottoming
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1316110101
Zoro #
G3657367
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
49.00mm
Shank Dia.
3.58mm
Tap Dimension Type
Metric
Tap Size
M3
Thread Length
16.00mm
Tap Thread Size
M3-0.50
Thread Size
M3x0.5
75% Thread Drill Size
2.50
Shank Length
28.00 mm
65% Thread Drill Size
#38
Square Size
2.79mm
Drill Bit Size
2.48mm, 2.51mm, 2.55mm, 2.58mm, 2.61mm
55% Thread Drill Size
#37
Size
M3
Pitch Diameter Limit
D3

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Bottoming
Tap Material
Powdered Metal
Number of Flutes
3
Tap Finish
TiCN
Thread Direction
Right Hand
Tap Thread Type
Metric Coarse
Tap Grouping
Tap
Standards
ANSI
Series
345NI
Cutting Direction - Machining
Right Hand
Features
For Through Hole Applications, Increased Hardness, Lubricity, Provides Greater Reach Capability, Wear resistance
Secondary Material Application ISO Code
H, M, S3
Shank Type - Machining
Straight
Material Grade - Machining
345NI
Tap Shank Standard
DIN
Measurement System
Metric
Primary Material Application ISO Code
S
Thread Pitch
0.50mm
Helix Angle
10 Degrees
Coolant Fed
Non-Coolant Through
Secondary Material Application
Hardened Steel, Nickel, Stainless Steel, Titanium
Thread Standard
Metric Coarse
Thread Limit
D3
Primary Material Application
Nickel, Titanium
Extended Neck
Yes
Number of Pieces
1
List Number
345NI

Description

Spiral Flute Tap, Thread Size M3x0.5, Metric, Overall Length 49 mm, Powdered Metal, Black Oxide, Thread Length 16 mm, 75 Percent Thread Drill Size 2.50, Thread Limit D3, Thread Direction Right Hand, Number of Flutes 3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.