Zoro Homepage

Spiral Flute Tap Bottoming, 3 Flutes

  • Mfr # 1316110301

  • Zoro # G3689944


product price: $50.49
/ea

Key Features

Overall Length
60.00mm
Tap Style
Spiral Flute
Shank Dia.
5.00mm
Tap Chamfer
Bottoming
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1316110301
Zoro #
G3689944
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
60.00mm
Shank Dia.
5.00mm
Tap Dimension Type
Metric
Tap Size
M5
Thread Length
22.00mm
Tap Thread Size
M5-0.80
75% Thread Drill Size
4.20
65% Thread Drill Size
4.30 mm
Square Size
3.86mm
55% Thread Drill Size
4.40 mm
Drill Bit Size
4.17mm, 4.22mm, 4.27mm, 4.32mm, 4.38mm
Shank Length
38.00 mm
Thread Size
M5x0.8
Size
M5
Pitch Diameter Limit
D7

Description

Spiral Flute Tap, Thread Size M5x0.8, Metric, Overall Length 60 mm, Powdered Metal, Black Oxide, Thread Length 22 mm, 75 Percent Thread Drill Size 4.20, Thread Limit D4, Thread Direction Right Hand, Number of Flutes 3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.