Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Bottoming 3 Flutes

  • Mfr # 1316110501

  • Zoro # G3680844


product price: $64.49
/ea

Key Features

Overall Length
69.00mm
Tap Style
Spiral Flute
Shank Dia.
8.10mm
Tap Chamfer
Bottoming
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1316110501
Zoro #
G3680844
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
69.00mm
Shank Dia.
8.10mm
Tap Dimension Type
Metric
Tap Size
M8
Thread Length
29.00mm
Tap Thread Size
M8-1.25
Thread Size
M8x1.25
Shank Length
40.00 mm
Square Size
6.05mm
55% Thread Drill Size
7.10 mm
Drill Bit Size
6.70mm, 6.78mm, 6.86mm, 6.94mm, 7.03mm
75% Thread Drill Size
H
65% Thread Drill Size
I
Size
M8
Pitch Diameter Limit
D9

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Bottoming
Tap Material
Powdered Metal
Number of Flutes
3
Tap Thread Type
Metric Coarse
Standards
ANSI
Tap Finish
TiCN
Thread Direction
Right Hand
Tap Grouping
Tap
Series
345NI
Cutting Direction - Machining
Right Hand
Coolant Fed
Non-Coolant Through
Extended Neck
Yes
Thread Standard
Metric Coarse
Secondary Material Application ISO Code
H, M, S3
Helix Angle
10 Degrees
Shank Type - Machining
Straight
Thread Pitch
1.25mm
Tap Shank Standard
DIN
Features
For Through Hole Applications, Increased Hardness, Lubricity, Provides Greater Reach Capability, Wear resistance
Measurement System
Metric
Material Grade - Machining
345NI
Primary Material Application
Nickel, Titanium
Primary Material Application ISO Code
S
Thread Limit
D5
Secondary Material Application
Hardened Steel, Nickel, Stainless Steel, Titanium
List Number
345NI
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size M8x1.25, Metric, Overall Length 69 mm, Powdered Metal, Black Oxide, Thread Length 10 mm, 75 Percent Thread Drill Size H, Thread Limit D5, Thread Direction Right Hand, Number of Flutes 3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.