Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, Bottoming 3 Flutes

  • Mfr # 1316110801

  • Zoro # G3623112


product price: $85.89
/ea
Free Shipping & Returns

Key Features

Overall Length
86.00mm
Tap Style
Spiral Flute
Shank Dia.
9.30mm
Tap Chamfer
Bottoming
Tap Dimension Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1316110801
Zoro #
G3623112
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
86.00mm
Shank Dia.
9.30mm
Tap Dimension Type
Metric
Tap Size
M12
Thread Length
42.00mm
Tap Thread Size
M12-1.75
65% Thread Drill Size
10.50 mm
Square Size
6.98mm
75% Thread Drill Size
10.30
Drill Bit Size
10.18mm, 10.30mm, 10.41mm, 10.52mm, 10.64mm
Thread Size
M12x1.75
Shank Length
36.00 mm
55% Thread Drill Size
27/64 in
Size
M12
Pitch Diameter Limit
D11

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Bottoming
Tap Material
Powdered Metal
Number of Flutes
3
Tap Thread Type
Metric Coarse
Tap Finish
TiCN
Standards
ANSI
Tap Grouping
Tap
Thread Direction
Right Hand
Series
345NI
Cutting Direction - Machining
Right Hand
Features
For Through Hole Applications, Increased Hardness, Lubricity, Provides Greater Reach Capability, Wear resistance
Thread Limit
D6
Material Grade - Machining
345NI
Secondary Material Application ISO Code
H, M, S3
Secondary Material Application
Hardened Steel, Nickel, Stainless Steel, Titanium
Primary Material Application
Nickel, Titanium
Measurement System
Metric
Coolant Fed
Non-Coolant Through
Primary Material Application ISO Code
S
Shank Type - Machining
Straight
Thread Pitch
1.75mm
Helix Angle
10 Degrees
Tap Shank Standard
DIN
Extended Neck
Yes
Thread Standard
Metric Coarse
Number of Pieces
1
List Number
345NI

Description

Spiral Flute Tap, Thread Size M12x1.75, Metric, Overall Length 85 mm, Powdered Metal, Black Oxide, Thread Length 14 mm, 75 Percent Thread Drill Size 10.30, Thread Limit D6, Thread Direction Right Hand, Number of Flutes 3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.